Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Cryogenic Labels for Laser Printers, Green, 1664 Labels, 1664PK
Mfr # 247183G
Zoro # G204968769
product price: $86.29
/pk 1664, $0.05/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247183G
- Zoro # G204968769
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 1 in |
Height | 11.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: Green Label Size: 0.94 x 0.78 Inches (23.8 x 19.8 mm) Labels per Sheet: 104 Sheets per Pack: 16 Labels per Pack: 1,664 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: Green Label Size: 0.94 x 0.78 Inches (23.8 x 19.8 mm) Labels per Sheet: 104 Sheets per Pack: 16 Labels per Pack: 1,664 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- SE-KURE Outdoor Convex Mirror w/2 T Bkts, 18 (TCVO-30T-SB)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 2XL (730103XXL)
- 3M 3M™ N95 Particulate Filter, Box Of 10 (7000002008)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- BRADY Label, White, Labels/Roll: 750 (PTL-14-423)
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- Ga International Label Maker Tapes, Labels, Signs & Tags