Shop All Cut-Resistant Gloves
G-Tek Polykor X7
Cut Resistant Glove, PK 12
Mfr # 16-278/XS
Zoro # G712040841
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish MicroSurface
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G-Tek Polykor X7
- MFR # 16-278/XS
- Zoro # G712040841
- UPC # 616314406607
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.6 in |
Size- Alpha | XS |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42FX, Standards ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Grip Coated, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (93860XS)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- G-Tek Polykor X7 Cut-Resistant Gloves