Shop All General Purpose Gloves
G-Tek Polykor
Knit Gloves, Nitrile, S Size, 8.6" L
Mfr # 705CGNF/S
Zoro # G612007265
product price: $94.39
/pk 12, $7.87/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ASTM D3389-10, 4, ASTM F2992-15, A3, EN 388 2016, 4X43CX
- Glove Features Breathable, Dexterity, High-Visibility
- Series 705CGNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 705CGNF/S
- Zoro # G612007265
- UPC # 662909073860
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 8.6 in |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43CX, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- BRADY Lockout Padlock, Nylon, Yellow, PK3 (CPT-YLW-25PL-KA3PK)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, M, 581P93, PR (16-560V/M)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, S, 581P92, PR (16-560V/S)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- VGUARD Natural Medium Weight 2-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG500M)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Medium, Pair (BHG-04-M)
- IRONCLAD PERFORMANCE WEAR Med Project Grip Gloves, Medium (IR569343)
- G-Tek Polykor General Purpose Gloves