Shop All General Purpose Gloves
G-Tek Polykor
Knit Gloves, Nitrile, M Size, 9.2" L
Mfr # 705CGNF/M
Zoro # G612007029
product price: $84.95
/pk 12, $7.08/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ASTM D3389-10, 4, ASTM F2992-15, A3, EN 388 2016, 4X43CX
- Glove Hand Style Hand Specific
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 705CGNF/M
- Zoro # G612007029
- UPC # 662909073228
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | M |
Glove Length | 9.2 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43CX, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, M, 581P93, PR (16-560V/M)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, S, 581P92, PR (16-560V/S)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, XL, 1 Pair (4NML5)
- BIG TIME PRODUCTS Big Time Products 9814-23 General Purpose Work Glove; Extra Large (188199)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- G-Tek Polykor Gloves & Hand Protection