Shop All General Purpose Gloves
G-Tek Polykor
Knit Gloves, Nitrile, L Size, 9.8" L
Mfr # 705CGNF/L
Zoro # G312007039
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ASTM D3389-10, 4, ASTM F2992-15, A3, EN 388 2016, 4X43CX
- Glove Lining Material PolyKor(R)
- Knit Material Color Hi-Vis Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 705CGNF/L
- Zoro # G312007039
- UPC # 662909073235
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | L |
Glove Length | 9.8 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43CX, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Photochromatic Anti-Fog, Scratch Resistant (11-25003-08)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Signs, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YLCT)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WCG2-04-L)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, S, 581P92, PR (16-560V/S)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, M, 581P93, PR (16-560V/M)
- GIZMO 12681-26 Handmaster Small Household Cleaning Glove (GI159515)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSD-F55-011)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- GLOBAL INDUSTRIAL String Knit Gloves, Men's, 1-Dozen (708354L)
- G-Tek Polykor Gloves & Hand Protection