Shop All General Purpose Gloves
G-Tek Polykor
Knit Gloves, Nitrile, 2XL Size, 11" L
Mfr # 705CGNF/2XL
Zoro # G712007028
product price: $94.39
/pk 12, $7.87/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ASTM D3389-10, 4, ASTM F2992-15, A3, EN 388 2016, 4X43CX
- ANSI/ISEA Cut Level A3
- Includes Reinforced Thumb Crotch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 705CGNF/2XL
- Zoro # G712007028
- UPC # 662909073877
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 11 in |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43CX, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Men, 11, EEE, Lea. Midso., 8inH, PR (CA9528)
- HAAS Weaver Arborist Nylon Velox Ascent System, Regular (39543)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, S, 581P92, PR (16-560V/S)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, M, 581P93, PR (16-560V/M)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- BOSS JERSEY WORK GLVE BRN 3PR (4023)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144E)
- G-Tek Polykor Gloves & Hand Protection