Shop All Cut-Resistant Gloves
G-Tek Polykor
Knit Gloves, A4, Gray, 9.5" L, XS, PR
Mfr # 16541XS
Zoro # G507713943
product price: $8.39
/pr
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16541XS
- Zoro # G507713943
- UPC # 616314440557
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Glove Length | 9.5 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Puncture-Resistant, Glove Insulation Material PolyKor(R), EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- TRU-SPEC Boonie Hat, Universal, Black (3351)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-573/XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, S, PR (16541S)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82010)
- G-Tek Polykor Gloves & Hand Protection