Shop All Cut-Resistant Gloves
G-Tek Polykor
Knit Gloves, A4, Gray, 9.5" L, S, PR
Mfr # 16541S
Zoro # G107713879
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G-Tek Polykor
- MFR # 16541S
- Zoro # G107713879
- UPC # 616314442469
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Glove Length | 9.5 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Puncture-Resistant, Glove Insulation Material PolyKor(R), EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8948B)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 060)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XS, PR (16541XS)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Large (GL2504P)
- G-Tek Polykor Gloves & Hand Protection