Shop All Cut-Resistant Gloves
G-Tek Polykor
Knit Gloves, A4, Gray, 9.5" L, M, PR
Mfr # 16541M
Zoro # G307713815
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G-Tek Polykor
- MFR # 16541M
- Zoro # G307713815
- UPC # 616314436956
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Puncture-Resistant, Glove Insulation Material PolyKor(R), EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- MARCOM Electrical Safety DVD (V0000989EM)
- KISHIGO 18" Non-Reflective Screened Hardboard Stop/Slow Sign With 9" Handle (5950)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XS, PR (16541XS)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, S, PR (16541S)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4061-L (9))
- G-Tek Polykor Gloves & Hand Protection