Shop All Cut-Resistant Gloves
G-Tek Polykor
Knit Gloves, A4, Gray, 9.5" L, 2XL, PR
Mfr # 16541XXL
Zoro # G407713937
product price: $8.35
/pr
Sold in multiples of 12 for $100.20
$100.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16541XXL
- Zoro # G407713937
- UPC # 616314440502
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 9.5 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Puncture-Resistant, Glove Insulation Material PolyKor(R), EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (70-765)
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XS, PR (16541XS)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, S, PR (16541S)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- G-Tek Polykor Gloves & Hand Protection