Shop All Cut-Resistant Gloves
This Product is Discontinued
G-Tek Polykor
Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 12PK (Discontinued)
Mfr # 16-340OR/XXL
Zoro # G7386204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G-Tek Polykor
- MFR # 16-340OR/XXL
- Zoro # G7386204
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Hi-Vis Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
Color | Black/Orange |
Coating Material | Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.