G-Tek Polykor

Cut Resistant Glove, PK 6


product price: $29.49
/pk 6, $4.92/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Glove Coating Finish MicroSurface
  • Cuff Style Knit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size- Alpha S

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42FP, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Coated, Glove Hand Style Left and Right, Glove Performance Dexterity, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.