Shop All Cut-Resistant Gloves
G-Tek Polykor
Cut Resistant Glove, PK 6
Mfr # 16-MPT430/XL
Zoro # G012040855
product price: $26.25
/pk 6, $4.38/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish MicroSurface
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-MPT430/XL
- Zoro # G012040855
- UPC # 616314722196
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | XL |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42DP, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Coated, Glove Hand Style Left and Right, Glove Performance Dexterity, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION 1-1/2 in. W X 2-1/4 in. L String Tags 100 pk (9161563)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, S, PR (16541S)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XS, PR (16541XS)
- SUPERIOR GLOVE Dyneema Polyurethane Ct 9, PR (S13SXPUQ-9)
- G-Tek Polykor Cut-Resistant Gloves