Shop All Cut-Resistant Gloves
G-Tek Polykor
Cut Resistant Glove, PK 12
Mfr # 16-573/XL
Zoro # G512040843
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Cuff Style Elastic
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-573/XL
- Zoro # G512040843
- UPC # 616314405006
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.6 in |
Size- Alpha | XL |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, EN 388 Rating 4X43FX, Standards ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Grip Coated, Glove Hand Style Left and Right, Glove Performance Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XS, PR (16541XS)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- MILWAUKEE TOOL Demolition Gloves - L (48-22-8732)
- G-Tek Polykor Cut-Resistant Gloves