Shop All Cut-Resistant Gloves
G-Tek Polykor
Cut Resistant Glove, PK 12
Mfr # 16-378/S
Zoro # G212040846
product price: $254.99
/pk 12, $21.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Foam
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-378/S
- Zoro # G212040846
- UPC # 616314406409
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9 in |
Size- Alpha | S |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, EN 388 Rating 4X42FX, Standards ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Grip Coated, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-BL)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4010)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-573/XL)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- G-Tek Polykor Cut-Resistant Gloves