Shop All Cut-Resistant Gloves
G-Tek Polykor
Cut Resistant Glove, PK 12
Mfr # 16-373/S
Zoro # G412040868
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Foam
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G-Tek Polykor
- MFR # 16-373/S
- Zoro # G412040868
- UPC # 616314398681
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.6 in |
Size- Alpha | S |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, EN 388 Rating 4X43FX, Standards ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15, Palm Type Grip Coated, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030S)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, S, PR (16541S)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5DP-91-008)
- G-Tek Polykor Cut-Resistant Gloves