Shop All Coated Gloves
G-Tek Polykor
Coated Glove, ANSI Cut A2, Size XXL, PR
Mfr # 16-D622V/XXL
Zoro # G404946727
product price: $3.89
/pr
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A2
- Size- Alpha 2XL
- Size- Numeric 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-D622V/XXL
- Zoro # G404946727
- UPC # 616314296727
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Size | 2XL ( 11 ) |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96790XXL)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, L, 12PK (AXSDG-05-010)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (N9680M)
- G-Tek Polykor Coated Gloves