Shop All Coated Gloves
G-Tek Polykor
Coated Glove, ANSI Cut A2, Size XS, PR
Mfr # 16-D622V/XS
Zoro # G004946721
product price: $3.89
/pr
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Glove Size XS (6)
- ANSI/ISEA Cut Level A2
- Size- Alpha XS
- Size- Numeric 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-D622V/XS
- Zoro # G004946721
- UPC # 616314296208
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS (6) |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- OAKLEY SI Gascan Desert w/ Prizm Tungsten (OO9014-4160)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 100)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- G-Tek Polykor Coated Gloves