Shop All Coated Gloves
G-Tek Polykor
Coated Glove, ANSI Cut A2, Size XL, PR
Mfr # 16-D622V/XL
Zoro # G504946719
product price: $3.89
/pr
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL (10)
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Size- Alpha XL
- Size- Numeric 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-D622V/XL
- Zoro # G504946719
- UPC # 616314296680
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- LYLE Aluminum Hot Surface Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0030-NA_10X7 (LCU4-0030-NA_10X7)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, PR (317L-09)
- MCR SAFETY Insulated Work Gloves, Finished, S/7, PK12 (9674INS)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- G-Tek Polykor Gloves & Hand Protection