Shop All Coated Gloves
G-Tek Polykor
Coated Glove, ANSI Cut A2, Size S, PR
Mfr # 16-D622V/S
Zoro # G904946715
product price: $3.89
/pr
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A2
- Size- Numeric 7
- Size- Alpha S
- Size (Numeric) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek Polykor
- MFR # 16-D622V/S
- Zoro # G904946715
- UPC # 616314296567
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (11K786)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR (22-515)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- G-Tek Polykor Gloves & Hand Protection