Shop All Cut-Resistant Gloves
G-Tek
KEV Seamless Knit Kevlar Gloves, Medium, Yellow/Black, Pair, 12PK
Mfr # 09-K1450/M
Zoro # G603474441
product price: $99.69
/pk 12, $8.31/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Yellow/Black
- Glove Hand Style Pair
- Puncture Resistant EN 388 Puncture Level 1
- Glove Thickness 15 gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek
- MFR # 09-K1450/M
- Zoro # G603474441
- UPC # 616314002588
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | Medium |
Details
Color | Yellow/Black |
Glove Hand Style | Pair |
Puncture Resistant | EN 388 Puncture Level 1 |
Glove Thickness | 15 gauge |
Material | Nitrile-Coated Kevlar® |
Abrasion Resistant | EN 388 Abrasion Level 3 |
Weight | 1.517 lbs |
Cut Resistant | EN 388 Cut Level B |
Description
These gloves are ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring. They are cut- and puncture-resistant from sharp objects. Gloves do not melt, ignite or conduct electricity and have seamless knit construction that protects hands as well as offers comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Extra Clean Pk (115-BU)
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- G-TEK KEV Seamless Knit Kevlar Gloves, X-Large, Yellow/Black, Pair, 12PK (09-K1450/XL)
- G-TEK KEV Seamless Knit Kevlar Gloves, Large, Yellow/Black, Pair, 12PK (09-K1450/L)
- G-TEK KEV Hi-Vis Seamless Knit Kevlar Gloves, 2X-Large, Red/Black PR (09-K1640/XXL)
- G-TEK KEV Hi-Vis Seamless Knit Kevlar Gloves, Medium, Red/Black PR (09-K1640/M)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Comfort Fit PR (4862-MD)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (SDXC-04-L)
- G-Tek Cut-Resistant Gloves