Shop All Cut-Resistant Gloves
G-Tek
KEV Seamless Knit Kevlar Gloves, Large, Yellow/Black, Pair, 12PK
Mfr # 09-K1450/L
Zoro # G403474443
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Yellow/Black
- Glove Hand Style Pair
- Puncture Resistant EN 388 Puncture Level 1
- Cut Resistant EN 388 Cut Level B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek
- MFR # 09-K1450/L
- Zoro # G403474443
- UPC # 616314002571
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | Large |
Details
Color | Yellow/Black |
Glove Hand Style | Pair |
Puncture Resistant | EN 388 Puncture Level 1 |
Cut Resistant | EN 388 Cut Level B |
Material | Nitrile-Coated Kevlar® |
Glove Thickness | 15 gauge |
Weight | 1.517 lbs |
Abrasion Resistant | EN 388 Abrasion Level 3 |
Description
These gloves are ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring. They are cut- and puncture-resistant from sharp objects. Gloves do not melt, ignite or conduct electricity and have seamless knit construction that protects hands as well as offers comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- MCR SAFETY Leather Palm Sewn W Kevlar Small, PK12 (16010S)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-727-5PK (HWL-535-727-5PK)
- G-TEK KEV Seamless Knit Kevlar Gloves, X-Large, Yellow/Black, Pair, 12PK (09-K1450/XL)
- G-TEK KEV Hi-Vis Seamless Knit Kevlar Gloves, 2X-Large, Red/Black PR (09-K1640/XXL)
- G-TEK KEV Hi-Vis Seamless Knit Kevlar Gloves, Medium, Red/Black PR (09-K1640/M)
- G-TEK KEV Seamless Knit Kevlar Gloves, Medium, Yellow/Black, Pair, 12PK (09-K1450/M)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- G-Tek Cut-Resistant Gloves