Shop All Coated Gloves
G-Tek
GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK
Mfr # 34-500/L
Zoro # G603474465
product price: $45.65
/pk 12, $3.80/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Glove Coating Material Nitrile-Coated Nylon
- Color Blue/Black
- Cuff Style Cut-Resistant
- Thickness 13 gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G-Tek
- MFR # 34-500/L
- Zoro # G603474465
- UPC # 616314092022
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Details
Item | Gloves |
Glove Coating Material | Nitrile-Coated Nylon |
Color | Blue/Black |
Cuff Style | Cut-Resistant |
Thickness | 13 gauge |
Gauge | 13 gauge |
Hand | Pair |
Palm Material | Nitrile-Coated Nylon |
Material | Nitrile-Coated Nylon |
Weight | 1.4 lbs |
Tear Resistance | EN 388 Tear Level 2 |
Cut Resistance | EN 388 Cut Level 1 |
Puncture Resistance | EN 388 Puncture Level 1 |
Wrist Style | Knit Cuff |
Abrasion Resistance | EN 388 Abrasion Level 4 |
Cuff Material | Nylon |
Description
Protect hands in intense work environments. The breathable design offers ventilation, preventing hands from getting sweaty for a more comfortable experience, while the durable material provides sturdy protection from punctures and abrasions. They have a nitrile coating, providing an excellent grip that works well in dry and wet conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- NMC AED Automated External Defibrillator 3-View Sign, VS27W (VS27W)
- KEYSTONE SAFETY Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag, 3 Bags/Case (SC-CPE-XL)
- G-TEK GP Nitrile-Coated Nylon Gloves, Medium, Blue/Black, Pair, PK12, 12PK (34-500/M)
- G-TEK GP Nitrile-Coated Nylon Gloves, Small, Blue/Black, Pair, 12PK (34-500/S)
- G-TEK Glove, HiVis, PolyKon, Nitril Coat, Lrg, PK12 (16-343LG/L)
- G-TEK PIP Nitrile Coated Nylon Grip Gloves, Black/Gray, Medium, 12PK (34-C232/M)
- G-TEK GP Nitrile-Coated Nylon Gloves, X-Large, Blue/Black, Pair, 12PK (34-500/XL)
- PIP Nitrile Foam Coated Gloves, ATG, M, PK12 (34-800/M)
- CAT GLOVES & SAFETY Gloves Latex Palm Hivis Grn L (CAT017418L)
- G-Tek Gloves & Hand Protection