Shop All Drain Components
G T Water Products
153 Drain King Kit
Mfr # 340
Zoro # G608234705
product price: $48.79
/ea
Sold in multiples of 12 for $585.48
$585.48
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
- Brand G T Water Products
- MFR # 340
- Zoro # G608234705
- UPC # 77115340048
- Country of Origin United States
- Category Drain Components
Description
Model 340, Complete Drain King Kit for drains 15 inches to 3 inches Kit includes our 186 Drain King, 10 foot Water Hose Brass Faucet Adapter The 10 foot Water Hose enables user to operate Drain King with indoor water source by attaching the Chrome Plated Brass Adapter to connect water hose to interior faucet Drain King is the original waterpowered drain cleaner to ever enter the market and features a water pulsating valve to unclog blocked drains quickly and with no hassle Minimum pressure to inflate is 40 PSI up to a maximum of 80 PSI Carded Package
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
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- STREAMLINE Suction Line P-Trap, Wrot Copper, C x C (W 61001)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Powdercoated White (D92-50)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Chrome (BKDR-15CP)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Bronze (948700-FA-BZ-G)
- G T Water Products Drain Components