Shop All Gun Cases & Bags
G Outdoors
GPS Tactical AR Case 35in-External Handgun Case -Tan
Mfr # GPS-T35ART
Zoro # G300913021
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G Outdoors
- MFR # GPS-T35ART
- Zoro # G300913021
- UPC # 819763010573
- Country of Origin Unknown
- Category Gun Cases & Bags
Description
The GPS TACTICAL AR Case is designed to store 1 AR style rifle with an overall length of 35 inches. This case is equipped with a Visual I.D. Storage System with clearly marked pockets for earplugs, shooting safety glasses, keys, and more. To protect your long gun, this case has a 2 inch padded perimeter lip to protect your weapon near the zippered areas. The exterior of this case features 4 AR magazine pockets that are compatible with standard 30 round magazines. The Tactical AR Case also features 2 exterior pockets; the first has pockets dedicated for eye and ear protection. The other exterior pocket features a single modular handgun retention system with storage for 2 pistol magazines. The case exterior is made with 1000D heavy-duty polyester and treated with DuPont Teflon stain resistant fabric protectant. For added security, this case is equipped with YKK lockable zippers on the main compartment and the external handgun pocket. The Tactical AR Case provides storage for 1 long gun a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- ZORO SELECT Chain Link Ties, Aluminum, 8-1/4 InH, PK100 (4LVH6)
- DYNATRAP Glue Card, Replacement, 3" L, 1/64" W (230093)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- BARSKA Rifle Case, Single, Black, 46" L (BH11980)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- G Outdoors Gun Cases & Bags