Shop All Escutcheons
G-O-N
Nozzle & Escutcheon, Direct Install, Plumbing, 8 in.
Mfr # 82710
Zoro # G511181547
product price: $1,079.94
/ea
Free Shipping & Returns
$1,079.94
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
- Brand G-O-N
- MFR # 82710
- Zoro # G511181547
- Country of Origin China
- Category Escutcheons
Description
G-O-N downspout nozzle is a cast nickel brass nozzle and escutcheon that reduces excesa standing water. One step process eliminates the need for additional site work to coordinate with masonry or stucco crew. Installs directly onto the PVC drain pipe. Has threaded and sealed PVC insert for quick and easy installation. Nickel brass finish provides professional and strong downspout appearance. Anti-theft escutcheon. G-O-N 8 in. glue on nozzle and escutcheon with integral PVC insert. Sizes 2 inch-12 inch available. Prevents foundation damage by drain water. Escutcheon is furnished in cast nickel-bronze with a security ring. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- THRIFCO PLUMBING 3/8 Stainless Steel Union, Packaged (9019031)
- AMERICAN STANDARD Battery Holder, Plastic (M950514-0070A)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71105)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- MOEN Escutcheon & Gasket Kit (182632BN)
- PROPLUS 4 x 2 Escutcheon for Price Pfister Verve and Windsor (2015078)
- KOHLER Assy, Escutcheon (1376777-BL)
- KOHLER Nut, Escutcheon (59425)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- THRIFCO PLUMBING Polished Brass 1/2 Inch IP Escutcheon (4402235)
- MOEN Monticello Spout Escutcheon (103463)
- G-O-N Escutcheons