Shop All Escutcheons
G-O-N
Nozzle & Escutcheon, Direct Install, Plumbing, 10 in.
Mfr # 82713
Zoro # G811181520
product price: $1,485.44
/ea
Free Shipping & Returns
$1,485.44
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
- Brand G-O-N
- MFR # 82713
- Zoro # G811181520
- Country of Origin China
- Category Escutcheons
Description
G-O-N downspout nozzle is a cast nickel brass nozzle and escutcheon that reduces excesa standing water. One step process eliminates the need for additional site work to coordinate with masonry or stucco crew. Installs directly onto the PVC drain pipe. Has threaded and sealed PVC insert for quick and easy installation. Nickel brass finish provides professional and strong downspout appearance. Anti-theft escutcheon. G-O-N 10 in. glue on nozzle and escutcheon with integral PVC insert. Sizes 2 inch-12 inch available. Prevents foundation damage by drain water. Escutcheon is furnished in cast nickel-bronze with a security ring. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- LEGEND VALVE 3/4" PVC COMPRESSION COUPLING (204-104)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- MOEN Chateau Shower Escutcheon (157131)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- MOEN Escutcheon, 97491BN (97491BN)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- KOHLER Escutcheon Assy (1025210-BN)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- G-O-N Escutcheons