Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
G E Industrial Systems
Load Center, TL, 170A
Mfr # TL270SCUP
Zoro # G810750987
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 170A
- Series TL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G E Industrial Systems
- MFR # TL270SCUP
- Zoro # G810750987
- UPC # 783164396775
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 170A |
Series | TL |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- G E Industrial Systems Panelboards, Load Centers, & Circuit Breaker Enclosures