Shop All Sorbents
Fyter Tech
Absorbent Boom, 4 PK
Mfr # OPB510D
Zoro # G810468455
product price: $117.99
/pk 4, $29.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Length 10 in
- Width 5 in
- Application Oil Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fyter Tech
- MFR # OPB510D
- Zoro # G810468455
- UPC # 858928007478
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 10 in |
Width | 5 in |
Details
Item | Absorbent Boom |
Application | Oil Only |
Description
Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •5" X 10" Floating Boom, 4 booms per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Cleaners & Detergents, 1 gal Lemon, 4 PK (180000-41)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- ANTI-SEIZE TECHNOLOGY Hand Cleaning Wipes, 12"L x 9-1/2"W, 70 Wipes (49370)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- PIG Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32305-BL)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- BRADY Sorbents, 65 gal, 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- Fyter Tech Sorbents