Shop All Elbow and Wrist Braces
Futuro
Adjustable Reversible Splint Wrist Brace, Fits Wrists 5.5-8.5in, Black
Mfr # 10770EN
Zoro # G201860349
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon; Urethane; Polyester; Spandex
- Application Wrist Size 5 1/2"- 8 1/2"
- Weight 0.11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Futuro
- MFR # 10770EN
- Zoro # G201860349
- UPC # 51131196773
- Country of Origin United States
- Category Elbow and Wrist Braces
Details
Color | Black |
Material | Nylon; Urethane; Polyester; Spandex |
Application | Wrist Size 5 1/2"- 8 1/2" |
Weight | 0.11 lb |
Description
Can be used on either the right or left hand to help provide comfortable, moderate support and compression for injured, weak, or post-cast wrists. Low-cut, ergonomic shape. Easy sleeve design for effortless application. Adjustable palmar stay helps provide moderate stability. Breathable, durable, soft and latex-free materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Black & Neon Red (PROTOS-BHVR)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 L)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4000)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Wrap Support, Neoprene, Black (415)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- Futuro Elbow and Wrist Braces