Shop All Midget Fuses
Fustron
Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200kA
Mfr # BP/FNM-5
Zoro # G8645827
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fustron
- MFR # BP/FNM-5
- Zoro # G8645827
- UPC # 51712751674
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Length | 6.10 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Body Style | Cylindrical |
Body Material | Fiberglass |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.3 lb |
Brand | FUSTRON |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 10A (BP/FNM-10)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 15A (BP/FNM-15)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 20A (BP/FNM-20)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- Fustron Fuses