Shop All Midget Fuses
Fustron
Midget Fuse, FNM Series, Time-Delay, 20A
Mfr # BP/FNM-20
Zoro # G8646411
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand FUSTRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fustron
- MFR # BP/FNM-20
- Zoro # G8646411
- UPC # 51712617598
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FNM |
Speed | Time-Delay |
Amps | 20A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | FUSTRON |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- 3M Shrink Tubing, 1.3in ID, Black, 4ft, PK20 (MDT-1300-48"-BLACK-20 PCS)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 10A (BP/FNM-10)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 15A (BP/FNM-15)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200kA (BP/FNM-5)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- MERSEN Midget Fuse, 32A, 400V AC, Indicating, 120kA (A214107)
- Fustron Midget Fuses