Shop All Midget Fuses
Fustron
Midget Fuse, FNM Series, Time-Delay, 15A
Mfr # BP/FNM-15
Zoro # G8646448
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand FUSTRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fustron
- MFR # BP/FNM-15
- Zoro # G8646448
- UPC # 51712751704
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FNM |
Speed | Time-Delay |
Amps | 15A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | FUSTRON |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 10A (BP/FNM-10)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 20A (BP/FNM-20)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200kA (BP/FNM-5)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKD002)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- Fustron Midget Fuses