Shop All Midget Fuses
Fustron
Midget Fuse, FNM Series, Time-Delay, 10A
Mfr # BP/FNM-10
Zoro # G8644427
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand FUSTRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fustron
- MFR # BP/FNM-10
- Zoro # G8644427
- UPC # 51712751681
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FNM |
Speed | Time-Delay |
Amps | 10A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | FUSTRON |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 15A (BP/FNM-15)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 20A (BP/FNM-20)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200kA (BP/FNM-5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- Fustron Fuses