Shop All Desks
Fusion
U Shaped Desk, 96 D, 72 W, 29 H, Cherry, Wood|Metal
Mfr # MUD723042CH
Zoro # G0433717
product price: $1,740.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,740.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 72
- Overall Depth 96
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 96 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 96 |
Details
Type | U Shaped Desk |
Item | Desks > U-Desks > Fusion U-Desks with Storage |
Finish | Wood|Metal |
Color | Cherry |
Material | Wood|Metal |
Number of Pedestals | 2 |
Series | Fusion |
Description
Double Pedestal U-Desk,72 In.,42 In. Bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 60'' x 30'' (DBLFDPL103MW)
- GLOBAL INDUSTRIAL 48W x 24D Right Handed Return Table, Rustic Gray (695215RGY)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal ''L'' Desk - 71'' x 30'' (DBLHLPL105WH)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- ALERA Straight Front Desk, 35-1/2" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA217236ES)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- Fusion Desks