Shop All Desks
Fusion
U Shaped Desk, 96 D, 66 W, 29 H, Maple, Wood|Metal
Mfr # MUD663042PL
Zoro # G0702873
product price: $1,702.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,702.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 66
- Overall Depth 96
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 96 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 96 |
Details
Type | U Shaped Desk |
Item | Desks > U-Desks > Fusion U-Desks with Storage |
Finish | Wood|Metal |
Color | Maple |
Material | Wood|Metal |
Number of Pedestals | 2 |
Series | Fusion |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal U-Desk with 42-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- WINSOME WOOD Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece (18322)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- LATESTLUXURY Corner Desk with Monitor Platform (LA2520517)
- INVAL AMERICA Inval CC-4301 Credenza and Computer Workcenter With Hutch (CC-4301)
- COMFORTCORRECT Locker Collection Desk; Black & Grey (CO198630)
- Fusion Desks