Shop All Desks
Fusion
U Shaped Desk, 102" D, 72" W, 29" H, Mahogany
Mfr # MUD723048MH
Zoro # G1242652
product price: $1,720.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,720.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 72"
- Overall Depth 102"
- Overall Height 29"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 102" |
Overall Height | 29" |
Width | 72" |
Height | 29" |
Details
Type | U Shaped Desk |
Item | Double Pedestal U-Desk,72",48" Bridge |
Color | Mahogany |
Number of Pedestals | 2 |
Series | Fusion |
Description
Double Pedestal U-Desk,72 In.,48 In. Bridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL23BS7230-6307)
- GLOBAL EQUIPMENT Interion 48" Corner Desk Cherry (248993CH)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- SAUDER Vista Key Executive Desk Me (431212)
- Fusion Desks