Shop All Desks
Fusion
U Shaped Desk, 102 D, 72 W, 29 H, Grey, Wood|Metal
Mfr # MUD723048GY
Zoro # G0433848
product price: $1,706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 72
- Overall Depth 102
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 102 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 102 |
Details
Type | U Shaped Desk |
Item | Desks > U-Desks > Fusion U-Desks with Storage |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Series | Fusion |
Number of Pedestals | 2 |
Description
Double Pedestal U-Desk,72 In.,48 In. Bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- BASICWISE 23 X 12 X 8 (QI003253G)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Black Base (VL22BLK4824-8827)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood (LDP6030CH)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- HARTFORD Credenza White (IMHF689W)
- Fusion Desks