Shop All Desks
Fusion
U Shaped Desk, 102 D, 66 W, 29 H, Cherry, Wood|Metal
Mfr # MUD663048CH
Zoro # G0703110
product price: $1,663.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 66
- Overall Depth 102
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 102 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 102 |
Details
Type | U Shaped Desk |
Item | Desks > U-Desks > Fusion U-Desks with Storage |
Finish | Wood|Metal |
Color | Cherry |
Material | Wood|Metal |
Number of Pedestals | 2 |
Series | Fusion |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal U-Desk with 48-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- HON Mod Bridges, 42"w x 24"d x 29"h, Slate Teak (HONLB4224LS1)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- HODEDAH Hodedah HI425 BLACK Writing Table (HI425 BLACK)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- DURAMAX Darby 72in. Industrial Metal & Wood kitchen island desk with drawers (68051)
- Fusion Desks