Shop All Automotive Battery Terminal Components & Parts
Fusion
Terminal Flag, 2/0 ga., Orange, Neg
Mfr # 436320N
Zoro # G5254067
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Flag
- Gauge 2/0 ga
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 436320N
- Zoro # G5254067
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Width | 2.2 in |
Overall Length | 2 1/2 in |
Details
Item | Battery Terminal |
Alignment | Flag |
Gauge | 2/0 ga |
Connection Material | Copper/Tin |
Connection Type | Solder |
Features | Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance |
Color Code | Orange |
Includes | Fasteners |
Polarity | Negative |
Attachment Location | Top |
Standards | RoHS Compliant |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Solder, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Max-Air Air Shock Absorber, Ma705 (MA705)
- A & I PRODUCTS Bulb, Light; GE888, 50 Watt 3" x1" x2" (A-R136239)
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- FUSION Right Elbow Terminal, 1 and 2ga, Pink, Pos (416301-525-001P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- QUICKCABLE Black Nut/Bolt, PK10 (6698-010B)
- Fusion Automotive Battery Terminal Components & Parts