Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 4/0 ga., Yellow, Pos
Mfr # 4040P
Zoro # G5254015
original price:
$9.49
13% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga
- Alignment Straight
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4040P
- Zoro # G5254015
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.8 in |
Overall Length | 2 7/16 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Gauge | 4/0 ga |
Alignment | Straight |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | CUL, RoHS Compliant, UL |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Polarity | Positive |
Includes | Fasteners |
Color Code | Yellow |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 7/16 in, Overall Width 1 in, Overall Depth 0.8 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24626 (24626)
- RACE SPORT Universal Led Light Bar Harness W/ Light Bar Led Logo Rocker Switch (RS0007)
- MTD Tank-Fuel 3Gal (751-0658E)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (4320N)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (406330N)
- FUSION Solder Lug, 2/0, 1/2" (486320-2001H)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- Fusion Automotive Battery Terminal Components & Parts