Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 4/0 ga., Yellow, Neg
Mfr # 4040N
Zoro # G5257962
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 4/0 ga
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4040N
- Zoro # G5257962
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 7/16 in |
Overall Depth | 0.8 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 4/0 ga |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | CUL, RoHS Compliant, UL |
Polarity | Negative |
Color Code | Yellow |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Includes | Fasteners |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 7/16 in, Overall Width 1 in, Overall Depth 0.8 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Gladhand, Emergency, Air Brake, Straight Mount, Red, 1/2 Female Pipe Thread (12-008)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- HUBBELL Yellow Electric Fishing Reel 30A 28VDC Receptacle (HBL328DCR)
- AFTERMARKET R1732 Muffler Fits Oliver Model 66, 77 Kerosene, L452 (R1732-RIL)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (406330N)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- FUSION Military Terminal, Bolt, Copper, Pos (5350P)
- MAGNALUG Magnalug, w/.165" Tab Inverter, 2 ga., PK5 (102802-005)
- Fusion Automotive Battery Terminal Components & Parts