Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 3/0 ga., Purple, Pos
Mfr # 4030P
Zoro # G5254006
original price:
$14.52
47% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 3/0 ga
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4030P
- Zoro # G5254006
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 3/0 ga |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | CUL, RoHS Compliant, UL |
Color Code | Purple |
Includes | Fasteners |
Polarity | Positive |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B279)
- JENDYK Stud installer for 3/4"-10 Lug Stud (XSI34B)
- BASF - THORO CONSUMER PRODUCTS Basf - Thoro Consumer Products 5 Gallon Waterplug Hydraulic Cement T1663 (T1663)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- FUSION Straight Battery Terminal, Clamp, PK5 (850109-525-005N)
- QUICKCABLE Single Point, Small Base, 3/8", Red (509690-001)
- Fusion Automotive Battery Equipment