Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 3/0 ga., Purple, Neg
Mfr # 406330N
Zoro # G5253857
original price:
$8.43
8% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 3/0 ga
- Stud Size 5/16 in
- Connection Type Solder
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 406330N
- Zoro # G5253857
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 3/0 ga |
Connection Type | Solder |
Connection Material | Copper/Tin |
Color Code | Purple |
Features | Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance |
Polarity | Negative |
Includes | Fasteners |
Attachment Location | Top |
Standards | RoHS Compliant |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Solder, Gauge 3/0 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- GROTE Stop/Tail/Turn LED Lamp, Red (G4002)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (4030N)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Pos (4230P)
- FUSION Terminal Flag, 4/0 ga., Yellow (4340N)
- FUSION Straight Battery Terminal, Clamp, PK5 (850109-525-005N)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- Fusion Automotive Battery Equipment