Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 2/0 ga., Black, Neg
Mfr # 406320N
Zoro # G5253805
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Straight
- Stud Size 5/16 in
- Connection Type Solder
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 406320N
- Zoro # G5253805
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Width | 1 in |
Overall Depth | 0.7 in |
Overall Length | 2 3/8 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga |
Alignment | Straight |
Connection Type | Solder |
Connection Material | Copper/Tin |
Includes | Fasteners |
Polarity | Negative |
Color Code | Black |
Features | Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Standards | RoHS Compliant |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Solder, Gauge 2/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, F540HD (F540HD)
- BOSCH WIPER ROLLING RACK (2213133RC)
- VALTERRA WATER INLET, 2-3/4IN PLASTIC FLANGE, WHITE, LEAD-FREE, CARDED (A01-0170LFVP)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- FUSION Solder Clamp, Pos, 4/0 Flag, PK5 (436340-005P)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Pos (4230P)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- FUSION Straight Battery Terminal, 8 ga., Gray (4008U)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- STEELMAN Terminal Protectors for Side Post Batteries, 100-Pack (96994)
- Fusion Automotive Battery Terminal Components & Parts