Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Terminal, 1 and 2ga, Purp, Neg
Mfr # 406301N
Zoro # G5254033
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 1 ga, 2 ga
- Stud Size 5/16 in
- Connection Type Solder
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 406301N
- Zoro # G5254033
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 1 ga, 2 ga |
Connection Type | Solder |
Connection Material | Copper/Tin |
Polarity | Negative |
Includes | Fasteners |
Features | Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance |
Color Code | Purple |
Standards | RoHS Compliant |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Solder, Gauge 1 ga, 2 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Light, Magnetic, 5-7/64 in. H (220360-02)
- FOWLER Inside Digital Caliper, 6" (FOW74-554-730)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- OTC Automotive Scope Kit, 1 Year Warranty (3840F)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Pos (4120P)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- FUSION Right Elbow Terminal, 1 and 2ga, Pink, Pos (416301-525-001P)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- POWER HOUSE Junction Block 0.37 in. Stud (PO2447489)
- Fusion Automotive Battery Equipment