Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Battery Terminal, Clamp, PK5
Mfr # 850109-525-005N
Zoro # G5253437
original price:
$16.69
7% off
new price: $15.45
/pk 5, $3.09/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Connection Type Clamp
- Polarity Negative
- Includes Fasteners
- Attachment Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 850109-525-005N
- Zoro # G5253437
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 2 5/16 in |
Overall Depth | 0.6 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Connection Type | Clamp |
Polarity | Negative |
Includes | Fasteners |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Clamp, Gauge 4 to 6 ga, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.6 in, Features Polarity Specific to Exact Fit, Recreational, Light and Medium Duty Applications, Tin Plated Copper Alloy Resists Corrosion, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 15/64 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Green Antifreeze, 50/50, 5 gal., Pail (M002000506)
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-16)
- A & I PRODUCTS Switch, Flasher Control 3.5" x3" x3" (A-FCS35)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- FUSION Solder Clamp, Pos, 2/0 Flag (436320-2001P)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Pos (4120P)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- MOTORMITE SIDE POST BATTER BOLT BATTERY TERMINAL E (84399)
- Fusion Automotive Battery Equipment