Shop All Automotive Battery Terminal Components & Parts
Fusion
Straight Battery Terminal, 8 ga., Gray
Mfr # 4008U
Zoro # G5253945
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga
- Alignment Straight
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 4008U
- Zoro # G5253945
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Width | 1 in |
Overall Depth | 0.5 in |
Overall Length | 2 3/8 in |
Details
Item | Battery Terminal |
Gauge | 8 ga |
Alignment | Straight |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Standards | CUL, RoHS Compliant, UL |
Includes | Fasteners |
Polarity | Negative/Positive |
Color Code | Gray |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 8 ga, Color Code Gray, Polarity Negative/Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.5 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDOW ALERT Square Decal help prevent wild birds from accidentaly striking windows (WINDA8)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-120 (PS-120)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- FUSION Battery Terminal Flag, 3/0 ga., Purple, Pos (4330P)
- QUICKCABLE Nylon Clamp, Natural 5/16", PK100 (504623-100)
- Fusion Automotive Battery Terminal Components & Parts