Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Lug, 2/0, 1/2"
Mfr # 486320-2001H
Zoro # G0671373
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Solder
- Type Heavy Walled Lugs
- Features Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2"
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 486320-2001H
- Zoro # G0671373
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Lug,2/0,1/2" |
Gauge | 2/0 ga. |
Connection Type | Solder |
Type | Heavy Walled Lugs |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2" |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Includes | Fasteners |
Standards | RoHS |
Description
Solder Lug,2/0,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- A & I PRODUCTS Complete Shield W/Brgs 42" x5" x5" (A-BP5F04121FF)
- DERALE COOLR ELECTRA COOL 16 PASS (15800)
- DB ELECTRICAL Starter For 13B226Jd099 Mtd R1000 951-12207 (410-22067)
- FUSION Terminal Flag, 4/0 ga., Yellow (4340N)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (4320P)
- QUICKCABLE Univ Leadhead, Black, 60", Lh 1/0 (213451-001)
- Fusion Automotive Battery Equipment