Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Lug, 1/0, 3/8"
Mfr # 486310-2001F
Zoro # G0671419
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Solder
- Features Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 486310-2001F
- Zoro # G0671419
- UPC # 017378119845
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Lug, 1/0, 3/8" |
Gauge | 1/0 ga. |
Connection Type | Solder |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8" |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Includes | Fasteners |
Type | Heavy Walled Lugs |
Standards | RoHS |
Description
Solder Lug,1/0,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- LISLE Disc Brake Piston Tool (28600)
- WALKER EXHAUST Exhaust Elbow, 41001 (41001)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- FUSION Terminal Flag, 1/0 ga., Black, Neg (4310N)
- FUSION Solder Clamp, Pos, 2/0 Flag (436320-2001P)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- Fusion Automotive Battery Equipment